Shop All Specialty Switches
Alcoswitch
E STACK PIANO 8P G SHORT SEAL T&R PD OFF
Mfr # EDSP08SGRFSTR04
Zoro # G500968074
product price: $2.75
/ea
Sold in multiples of 30 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length .796 in
- Height .197 in
- Product Type Switch
- Contact Mating Area Plating Material Gold Flash
- Mounting Type Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # EDSP08SGRFSTR04
- Zoro # G500968074
- Country of Origin China
- Category Specialty Switches
Dimensions
Length | .796 in |
Height | .197 in |
Details
Product Type | Switch |
Contact Mating Area Plating Material | Gold Flash |
Mounting Type | Surface Mount |
Switch Type | DIP Switch |
Number of Positions | 8 |
Actuator Style | Piano (Side Actuated) |
Voltage Rating | 24 VDC |
Sealed | Yes |
Operating Temperature Range | -20 to 85°C |
Number of Switches | 8 |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Mounting Angle | Vertical |
Shunt Type | DIP |
Solder Tail Contact Plating | Gold Flash over Nickel |
Housing Color | Black |
Actuator Color | White |
Seal Type | Tape |
Centerline | .1 in |
Housing Material | High Temperature Nylon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (P10-12R-L)
- ELECTRIDUCT Multi-Outlet Wall Adapters - Electriduct (PE-ED-GA-5507-3PK)
- DUROMAX Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W/1,700 W Rated, Recoil Start (XP2300iH)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (276)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- MERCOID SNAP 120/240/480V-AC OTHER SWITCH (APW-7041-153)
- INTERMATIC USD Intermatic USD T21004R 60 amp Control Center (T21004R)
- BOLTSWITCH PULLOUT 2P 30A 240V-AC 250V-DC OTHER SWITCH (PH221-NM117)
- HUBBELL WIRING DEVICE-KELLEMS Lever Switch, 1/4" Dia. Mounting Hole (RL121)
- YORK S1-02435738000 Switch, Furnace (S1-0243573)
- EATON CONTROLLER AUTOMATIC TRANSFER SWITCH (ATC-300+ 6D32360G45)
- Alcoswitch Switches