Shop All Specialty Switches
Alcoswitch
E STACK PIANO 8P G LONG TUBE PD ON
Mfr # EDSP08SGLNNTU04
Zoro # G200968008
product price: $2.85
/ea
Sold in multiples of 46 for $131.10
$131.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height .197 in
- Length .796 in
- Contact Mating Area Plating Material Gold Flash
- Product Type Switch
- Shunt Type DIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # EDSP08SGLNNTU04
- Zoro # G200968008
- Country of Origin China
- Category Specialty Switches
Dimensions
Height | .197 in |
Length | .796 in |
Details
Contact Mating Area Plating Material | Gold Flash |
Product Type | Switch |
Shunt Type | DIP |
Centerline | .1 in |
Number of Switches | 8 |
Number of Positions | 8 |
Operating Temperature Range | -20 to 85°C |
Housing Material | High Temperature Nylon |
Mounting Type | Surface Mount |
Voltage Rating | 24 VDC |
Sealed | No |
Actuator Color | White |
Housing Color | Black |
Mounting Angle | Vertical |
Actuator Style | Piano (Side Actuated) |
Solder Tail Contact Plating | Gold Flash over Nickel |
Switch Type | DIP Switch |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.79 to 0.85A (A.95)
- EATON Legend Plate, Square, Start, Black (HT8SP33)
- CANTEX Coupling, 2-1/2 In Conduit, PVC, 9-1/4 In L (5144037)
- ACME ELECTRIC Low Voltage Distribution Transformer, 50 VA, NEMA 3R, 80°C, 120/240V AC, 240/480V AC (T153004)
- AAON SWITCH LIMIT 290 ENC 7 (R08950)
- HONEYWELL C7031J2009 Electronic 12In Duct (C7031J2009)
- ARMSTRONG 56W63 R37520B014 Manual Reset (56W63)
- FCI 120/230V-AC FLOW SWITCH (FLT93S-1A1A202C4A00000)
- IFM Flow Switch, 18 mm Connection, SS (SI5006)
- PRES AIR TROL Pres Air Trol PATTVM111B Air Switch SPDT Momentary (PATTVM111B)
- MCDONNELL & MILLER Fs1-W 1/2" In-Line High (FS1-W)
- Alcoswitch Specialty Switches