Shop All Specialty Switches
Alcoswitch
E STACK PIANO 6P G SHORT SEAL T&R PD OFF
Mfr # EDSP06SGRFSTR04
Zoro # G400967788
product price: $2.45
/ea
Sold in multiples of 700 for $1,715.00
$1,715.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length .596 in
- Height .197 in
- Operating Temperature Range -20 to 85°C
- Actuator Color White
- Contact Mating Area Plating Material Gold Flash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # EDSP06SGRFSTR04
- Zoro # G400967788
- Country of Origin China
- Category Specialty Switches
Dimensions
Length | .596 in |
Height | .197 in |
Details
Operating Temperature Range | -20 to 85°C |
Actuator Color | White |
Contact Mating Area Plating Material | Gold Flash |
Housing Material | High Temperature Nylon |
Solder Tail Contact Plating | Gold Flash over Nickel |
Voltage Rating | 24 VDC |
Centerline | .1 in |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Housing Color | Black |
Number of Positions | 6 |
Seal Type | Tape |
Mounting Angle | Vertical |
Product Type | Switch |
Sealed | Yes |
Switch Type | DIP Switch |
Shunt Type | DIP |
Number of Switches | 6 |
Mounting Type | Surface Mount |
Actuator Style | Piano (Side Actuated) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 100 ft. Hand Wind Cord Reel 0 Outlets (6YF65)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Silver (RWP26NICC6)
- MONOPRICE Ethernet Cable, Cat 6, Green, 14 ft. (2310)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220)
- MCDONNELL & MILLER 750Mt-120 120V Probe Type Lwco (750MT-120)
- GARDNER BENDER PUSH SWTCH ON/OFF NCKL6A (GSW-24)
- KSR KUEBLER MAGNETIC 230V-AC 230V-DC FLOAT SWITCH (ARV2"-VOS-L410/12-V52A)
- CARRIER Hh18Ha211 Temp Act Switch (HH18HA211)
- CMH INDUSTRIES Qas Andon Call (1663-4CLVA)
- THERMO RAMSEY PRO-LINE SPS-2E-1-4-NPT SAFETY CABLE PULL 250V-AC OTHER SWITCH (142199-PROL)
- HUBBELL WIRING DEVICE-KELLEMS Lever Switch, 1/4" Dia. Mounting Hole (RL121)
- Alcoswitch Switches