Shop All Specialty Switches
Alcoswitch
E STACK PIANO 6P G LONG TUBE PD ON
Mfr # EDSP06SGLNNTU04
Zoro # G500967831
product price: $3.15
/ea
Sold in multiples of 527 for $1,660.05
$1,660.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length .596 in
- Height .197 in
- Contact Mating Area Plating Material Gold Flash
- Switch Type DIP Switch
- Configuration (Pole-Throw) Single Pole - Single Throw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # EDSP06SGLNNTU04
- Zoro # G500967831
- Country of Origin China
- Category Specialty Switches
Dimensions
Length | .596 in |
Height | .197 in |
Details
Contact Mating Area Plating Material | Gold Flash |
Switch Type | DIP Switch |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Voltage Rating | 24 VDC |
Actuator Style | Piano (Side Actuated) |
Housing Material | High Temperature Nylon |
Mounting Angle | Vertical |
Sealed | No |
Shunt Type | DIP |
Product Type | Switch |
Actuator Color | White |
Number of Positions | 6 |
Number of Switches | 6 |
Operating Temperature Range | -20 to 85°C |
Housing Color | Black |
Centerline | .1 in |
Mounting Type | Surface Mount |
Solder Tail Contact Plating | Gold Flash over Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC XD5000E Portability Kit (6910)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240CP)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- TUNDRA Power Inverter, Modified Sine Wave, 1,200 W Peak, 600 W Continuous, 1 Outlets (M600)
- MILWAUKEE TOOL Replacement Switch (23-66-2830)
- MCDONNELL & MILLER Series FS1 High Sensitivity Liquid Flow Switches, 1/2in NPT (113200)
- GARDNER BENDER PUSH SWTCH ON/OFF BLACK10A (GSW-21)
- HOPKINS MFG 47565 Adapt-7 Rv-6 Rnd 4Flat (67145)
- CARRIER Hc52Ee208 Motor (HC52EE208)
- AAON TEMP SWITCH 2095 SPDT ADJ SUN (R08250)
- CARRIER Hh18Ha449 Temperture Switch (HH18HA449)
- Alcoswitch Switches