Shop All Specialty Switches
Alcoswitch
E STACK PIANO 2P G LONG TUBE PD ON
Mfr # EDSP02SGLNNTU04
Zoro # G700967778
product price: $2.29
/ea
Sold in multiples of 40 for $91.60
$91.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length .196 in
- Height .197 in
- Housing Material High Temperature Nylon
- Shunt Type DIP
- Voltage Rating 24 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # EDSP02SGLNNTU04
- Zoro # G700967778
- Country of Origin China
- Category Specialty Switches
Dimensions
Length | .196 in |
Height | .197 in |
Details
Housing Material | High Temperature Nylon |
Shunt Type | DIP |
Voltage Rating | 24 VDC |
Mounting Type | Surface Mount |
Switch Type | DIP Switch |
Actuator Style | Piano (Side Actuated) |
Mounting Angle | Vertical |
Solder Tail Contact Plating | Gold Flash over Nickel |
Number of Positions | 2 |
Number of Switches | 2 |
Centerline | .1 in |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Product Type | Switch |
Operating Temperature Range | -20 to 85°C |
Contact Mating Area Plating Material | Gold Flash |
Actuator Color | White |
Sealed | No |
Housing Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHTA)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC28E0375)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- HYDROMAXX 1/2 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012050B)
- CARRIER Hh18Ha211 Temp Act Switch (HH18HA211)
- MIDWEST FASTENER Plastic Fan Push Switches 2PK (65203)
- AAON TEMP SWITCH 2095 SPDT ADJ SUN (R08250)
- PEPPERL FUCHS K-System Switch Amplifier 20-35V-Dc Other Electrical Component (34065 KFD2-SOT-EX2)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- MCDONNELL & MILLER Fs5-1 Flow Switch(Low Flow Rate (FS5-1)
- SEA DOG A Brass 3 Postion Switch 2 Cir, #420400-1 (420400-1)
- Alcoswitch Switches