Shop All Switch Accessories
Alcoswitch
DPS8PW=END MOUNTING PLATE
Mfr # DPS8PW
Zoro # G800967197
product price: $5.45
/ea
Sold in multiples of 15 for $81.75
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Thermoplastic
- For Use With Pushbutton Switch
- Accessory Type End Mounting Plates (Pair)
- Illuminated No
- Product Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # DPS8PW
- Zoro # G800967197
- Country of Origin Germany
- Category Switch Accessories
Details
Housing Material | Thermoplastic |
For Use With | Pushbutton Switch |
Accessory Type | End Mounting Plates (Pair) |
Illuminated | No |
Product Type | Accessory |
Attachment Method | Snap-Together |
Housing Color | Black |
Tactile | No |
Seal Type | Dust Sealed |
End Mounting Plates (Pair) | Flanged with Mounting Holes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 90A, 600V AC, Non-Indicating (DFJ-90)
- BURNDY Insulated Multitap Connector, 1.95 In. L (1PL44)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 12.08 in H, 10 in W, 6.35 in D, NEMA 4; 4X; 12; 13 (A12106PHC)
- GE Manual Motor Starter, NEMA, 16A, 230VDC, 1P (CR101Y1)
- REES Standard Legend-, Forward-Off-Reverse (09014041)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL31)
- OMRON Straight Actuating Key (D4BS-K1)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAP3W1NA)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA6)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 5.61 In. Arm L (ZCY91)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 164 ft. L (XY2CZ9350)
- Alcoswitch Switches