Shop All Specialty Switches
Alcoswitch
DPS8111AK=DECIMAL CODE (1-OF-1
Mfr # DPS8111AK
Zoro # G500967176
product price: $17.69
/ea
Sold in multiples of 4 for $70.76
$70.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Configuration (Pole-Throw) Single Pole - Single Throw
- Contact Base Material Copper Alloy
- Repeating Readout Without
- Mounting Type Snap Detent
- Mounting Location Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # DPS8111AK
- Zoro # G500967176
- Country of Origin Germany
- Category Specialty Switches
Details
Configuration (Pole-Throw) | Single Pole - Single Throw |
Contact Base Material | Copper Alloy |
Repeating Readout | Without |
Mounting Type | Snap Detent |
Mounting Location | Rear |
Code Type | Decimal |
Number of Positions | 10 |
Termination Type | Printed Circuit |
Contact Current Rating (VA) | 0.4 |
Product Type | Switch |
Wheel Markings | 0-9 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GENERAL ELECTRIC GE EB25B12 BOARD 600V-AC 18-10AWG TERMINAL AND CONTACT BLOCK (EB25B12)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG32V09)
- GARDNER BENDER Hi-Temp Twist-on Wire Cnnectr 22-14, PK10 (19-003HT)
- SCHNEIDER ELECTRIC Overload Relay, 0.10 to 0.16A, 3P, Class 10 (LRD01)
- DETROIT SWITCH TEMPERATURE SWITCH 90-165F THERMOSTAT (223539)
- BROAN Dehumidistat, 9 A, White, 120 V (DD500W)
- HONEYWELL THERMAL SOLUTIONS Rm7890A1015 Automatic Primary (RM7890A101)
- TRANE Swt02173 Switch; Switch-Flame (SWT02173)
- ALLEN BRADLEY PHOTOSWITCH DIFFUSE WIDE ANGLE CONTROL 20-264V-AC 20-264V-DC (42SRP-6016)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W151/3-I2-CA)
- MIDWEST FASTENER Fan Switch Rotary Switches 2PK (65228)
- Alcoswitch Specialty Switches