Shop All Specialty Switches
Alcoswitch
DIP SWITCH GDH10SA04
Mfr # GDH10SA04
Zoro # G600946637
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polyphenylene Sulfide (PPS)
- Height 2.2 mm [ .093 in ]
- Length 13.83 mm [ .544 in ]
- Actuator Style Recessed Rocker
- Actuator Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # GDH10SA04
- Zoro # G600946637
- Country of Origin China
- Category Specialty Switches
Dimensions
Height | 2.2 mm [ .093 in ] |
Length | 13.83 mm [ .544 in ] |
Details
Housing Material | Polyphenylene Sulfide (PPS) |
Actuator Style | Recessed Rocker |
Actuator Color | White |
Switch Type | DIP |
Number of Switches | 10 |
Contact Current Rating (A) | 0.1 |
Contact Mating Area Plating Material | Gold |
UL Flammability Rating | UL 94V-0 |
Contact Base Material | Copper Alloy |
Seal Type | Tape |
Auto-Insertable | No |
Mounting Type | Surface Mount |
Operating Temperature Range (°C) | -30 to 85 |
Product Type | Switch |
Centerline | 1.27 mm [ .05 in ] |
Sealed | Yes |
Voltage Rating (VDC) | 50 |
Low Profile | Yes |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Number of Positions | 10 |
Solder Tail Contact Plating | Gold over Nickel |
Housing Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-98043 INLET (63-98043)
- ANCOR Ancor 90° Tinned Copper Lug #2/0 - 5/16" - 2-Piece (262295)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, SPDT Relay (SS2402EM-EN)
- LEVITON Receptacle (8300-HI)
- ZYXEL COMMUNICATIONS 5 Port GbE PoE Managed Switch, GS12005HP (GS1200-5HP)
- SPRINGER CONTROLS CO Springer Controls/MERZ W151/3-I2-DA, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lockable Handle (W151/3-I2-DA)
- HONEYWELL 40003916-026 Powerhead For (40003916-0)
- IEC FAN SWITCH 3SPEED 3D115 (E035-70005904)
- IDEC Safety 250V-Ac Other Switch (HS1L-DT44KMSR-G)
- HONEYWELL C7031J2009 Electronic 12In Duct (C7031J2009)
- ALLEN BRADLEY Self Contained 60-132V-AC Proximity Switch (802PR-LACA2)
- Alcoswitch Switches