Shop All Specialty Switches
Alcoswitch
DIP SWITCH GDH08SATR04
Mfr # GDH08SATR04
Zoro # G600946583
product price: $2.69
/ea
Sold in multiples of 35 for $94.15
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polyphenylene Sulfide (PPS)
- Height 2.2 mm [ .093 in ]
- Length 11.29 mm [ .444 in ]
- Actuator Style Recessed Rocker
- Switch Type DIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # GDH08SATR04
- Zoro # G600946583
- Country of Origin China
- Category Specialty Switches
Dimensions
Height | 2.2 mm [ .093 in ] |
Length | 11.29 mm [ .444 in ] |
Details
Housing Material | Polyphenylene Sulfide (PPS) |
Actuator Style | Recessed Rocker |
Switch Type | DIP |
Actuator Color | White |
Number of Switches | 8 |
Solder Tail Contact Plating | Gold over Nickel |
Seal Type | Tape |
Housing Color | Black |
Product Type | Switch |
Auto-Insertable | No |
UL Flammability Rating | UL 94V-0 |
Low Profile | Yes |
Contact Current Rating (A) | 0.1 |
Sealed | Yes |
Voltage Rating (VDC) | 50 |
Contact Base Material | Copper Alloy |
Mounting Type | Surface Mount |
Operating Temperature Range (°C) | -30 to 85 |
Contact Mating Area Plating Material | Gold |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Number of Positions | 8 |
Centerline | 1.27 mm [ .05 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEM SAFETY SWITCHES USA IDEM HF ActKP, KM, KLP, KLM HF Act, 8inL x 4inW x 3inH (140110)
- QUICKCABLE Primary Wire, 18 Gauge, Red, 100ft. (230202-100)
- DIVERSITECH Fusible Disconnect Switch, 30 A (DDS-30)
- REIKU Spring Holder, 1.410 in., Black, Polyamide (PAGLB-36)
- CMH INDUSTRIES Qas Andon Call (1663-4CLVA)
- TURCK ROTATION SPEED MONITOR 20-250V-AC 20-250V-DC SPEED SWITCH (IM21-14-CDTRI)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Fxd, NO (CCS-121050)
- IDEC SOLENOID LOCKING SAFETY 125V-AC OTHER SWITCH (HS5E-D44L05-G)
- ASCO 260A AMP 277/480V-AC AUTOMATIC TRANSFER SWITCH (C940326099)
- ABACUS ELECTRICS Optical Probe W Dtr Switch Other Sensor (A7Z-P-D09F-2A)
- AAON SWITCH LIMIT 250 ENC 700 (P84550)
- Alcoswitch Specialty Switches