Shop All Specialty Switches
Alcoswitch
DIP SWITCH GDH08SA04
Mfr # GDH08SA04
Zoro # G800946628
product price: $3.15
/ea
Sold in multiples of 30 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polyphenylene Sulfide (PPS)
- Height 2.2 mm [ .093 in ]
- Length 11.29 mm [ .444 in ]
- Actuator Color White
- Actuator Style Recessed Rocker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # GDH08SA04
- Zoro # G800946628
- Country of Origin Hong Kong
- Category Specialty Switches
Dimensions
Height | 2.2 mm [ .093 in ] |
Length | 11.29 mm [ .444 in ] |
Details
Housing Material | Polyphenylene Sulfide (PPS) |
Actuator Color | White |
Actuator Style | Recessed Rocker |
Switch Type | DIP |
Housing Color | Black |
Contact Base Material | Copper Alloy |
Centerline | 1.27 mm [ .05 in ] |
Mounting Type | Surface Mount |
Auto-Insertable | No |
Contact Current Rating (A) | 0.1 |
Voltage Rating (VDC) | 50 |
UL Flammability Rating | UL 94V-0 |
Low Profile | Yes |
Number of Positions | 8 |
Number of Switches | 8 |
Sealed | Yes |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Contact Mating Area Plating Material | Gold |
Operating Temperature Range (°C) | -30 to 85 |
Solder Tail Contact Plating | Gold over Nickel |
Product Type | Switch |
Seal Type | Tape |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Straight Blade Device, Receptacles, Single, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Blk (5661BLK)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 13A, 16/3 (5XFN6ID)
- PROTO ADAPTER 1/2F X 3/8M (PO5254)
- TRIPP LITE PDU, 20A, 16 Outlet, 12 ft, Black (PDUMH20AT)
- SIEMENS AUXILIARY SWITCH 600V-AC 10A CONTACTOR PARTS AND ACCESSORY (3LD9200-5B)
- SPRINGER CONTROLS CO Springer Controls/MERZ W151/3-I2-DA, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lockable Handle (W151/3-I2-DA)
- SCHNEIDER ELECTRIC Kelts-470 Spdt Damper End Switch (KELTS-470)
- SQUARE D Switch, 3-Phase, 10 A, 575 V, DPST-DB, Screw Clamp Terminal (9013FSG2M4 40/60)
- DETROIT SWITCH TEMPERATURE SWITCH 90-165F THERMOSTAT (223539)
- HONEYWELL 40003916-026 Powerhead For (40003916-0)
- TRIAD MAGNETICS Filament 12.6Vct 115V-Ac Other Transformer (F-44X)
- Alcoswitch Switches