Shop All Specialty Switches
Alcoswitch
DIP SWITCH GDH06SATR04
Mfr # GDH06SATR04
Zoro # G200946655
product price: $1.95
/ea
Sold in multiples of 40 for $78.00
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polyphenylene Sulfide (PPS)
- Height 2.2 mm [ .093 in ]
- Length 8.75 mm [ .344 in ]
- Actuator Color White
- Switch Type DIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # GDH06SATR04
- Zoro # G200946655
- Country of Origin China
- Category Specialty Switches
Dimensions
Height | 2.2 mm [ .093 in ] |
Length | 8.75 mm [ .344 in ] |
Details
Housing Material | Polyphenylene Sulfide (PPS) |
Actuator Color | White |
Switch Type | DIP |
Actuator Style | Recessed Rocker |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Solder Tail Contact Plating | Gold over Nickel |
Low Profile | Yes |
Sealed | Yes |
Housing Color | Black |
UL Flammability Rating | UL 94V-0 |
Product Type | Switch |
Mounting Type | Surface Mount |
Number of Switches | 6 |
Number of Positions | 6 |
Voltage Rating (VDC) | 50 |
Auto-Insertable | No |
Centerline | 1.27 mm [ .05 in ] |
Contact Base Material | Copper Alloy |
Operating Temperature Range (°C) | -30 to 85 |
Contact Mating Area Plating Material | Gold |
Seal Type | Tape |
Contact Current Rating (A) | 0.1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cush-A-Ring Clamp, Rubber, For IP4" (SPH-14)
- ZORO SELECT Strut Channel, Solid, Aluminum, 12 Gauge (FS-200 AL 12.00)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 16mm (0130.10 MB2)
- BURNDY Pipe Ground Clamp, 10AWG, 8.34In (C8)
- SENASYS Senasys TBS302A Air Switch Momentary Spdt Hot Tub (TDITBS302)
- GE ELECTRIC GE Electrical TG3221R 30A Outdoor Fusible Safety Switch (6118285)
- HONEYWELL R24Ed5007 Heat Sequencer With (R24ED5007)
- MIDWEST FASTENER Push Switches 2PK (65202)
- MIDWEST FASTENER Single Pole, Single Throw Knife Switch 2PK (72581)
- KOBOLD Conductive Other Level Switch (NEL-2EAE)
- ALLEN BRADLEY Photoswitch Sensor 10-30v-dc (42SRF-6002)
- Alcoswitch Switches