Shop All Specialty Switches
Alcoswitch
DIP SWITCH GDH06SA04
Mfr # GDH06SA04
Zoro # G400947599
Sold in multiples of 5000 for $11,950.00
$11,950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polyphenylene Sulfide (PPS)
- Height 2.2 mm [ .093 in ]
- Length 8.75 mm [ .344 in ]
- Switch Type DIP
- Actuator Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # GDH06SA04
- Zoro # G400947599
- Country of Origin China
- Category Specialty Switches
Dimensions
Height | 2.2 mm [ .093 in ] |
Length | 8.75 mm [ .344 in ] |
Details
Housing Material | Polyphenylene Sulfide (PPS) |
Switch Type | DIP |
Actuator Color | White |
Actuator Style | Recessed Rocker |
Solder Tail Contact Plating | Gold over Nickel |
Seal Type | Tape |
UL Flammability Rating | UL 94V-0 |
Number of Switches | 6 |
Centerline | 1.27 mm [ .05 in ] |
Operating Temperature Range (°C) | -30 to 85 |
Auto-Insertable | No |
Contact Base Material | Copper Alloy |
Contact Current Rating (A) | 0.1 |
Low Profile | Yes |
Voltage Rating (VDC) | 50 |
Product Type | Switch |
Contact Mating Area Plating Material | Gold |
Sealed | Yes |
Number of Positions | 6 |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Mounting Type | Surface Mount |
Housing Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- BLACKBURN Mechanical Conn, Straight Tang, 2 to 8 AWG (STC0208)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SBLK)
- RITTAL Cabinet Door 230V-Ac (SZ 4127.010)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- IDEC SOLENOID LOCKING SAFETY 24V-DC OTHER SWITCH (HS5E-D4)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- MAGNETROL 120V-Ac Flow Switch (XC35-2V44-FNB)
- BULLDOG WINCH Winch IN-OUT Switch 4pin -White Mmtry(IN)-Ctr OFF-Mmtry(OUT) (20261)
- Alcoswitch Switches