Shop All Switch Accessories
Alcoswitch
C90=C-9 BLACK
Mfr # C90
Zoro # G400968006
Sold in multiples of 200 for $160.00
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Series MPG
- Product Type Accessory
- Cap Color Black
- Cap Height 3.51 mm [ .138 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # C90
- Zoro # G400968006
- Country of Origin United States
- Category Switch Accessories
Dimensions
Cap Height | 3.51 mm [ .138 in ] |
Cap Diameter | 8.99 mm [ .354 in ] |
Details
Color | Black |
For Use With | Series MPG |
Product Type | Accessory |
Cap Color | Black |
Tactile | No |
Style | Round |
Accessory Type | Cap |
Attachment Method | Snap-Fit |
Illuminated | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-600N-EC)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LS)
- HUBBELL Receptacle, Blue, Female, Taper Nose, Double (HBL15FRBL)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Inlet, 60A 600V AC, 4-Pole 5-Wire Grounding, Non NEMA, Screw Terminal, Blue (HBL26522)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.11 to 4 In. Arm L (ZCY44)
- SQUARE D ELECTRICAL INTERLOCK FOR 400A DT SWITCH (EK400DTU2)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 60 inch cable (9422CSJ50)
- CONDOR USA Under Voltage Relay, 277V, 60 Hz, MDR3 (RU3L)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZC1)
- EATON Lamp Module, LED, Red, 22mm (M22-CLED-R)
- RELAY & CONTROL Relay & Control RCL-306 Wobble Head Coil Precision Oil Tight Limit Switch 4.10 in. (RCL-306)
- Alcoswitch Switch Accessories