Shop All Switch Accessories
Alcoswitch
BP1532004=Boot Pushbutton
Mfr # BP1532004
Zoro # G400966248
product price: $4.99
/ea
Sold in multiples of 250 for $1,247.50
$1,247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series MPG, Series MSPF
- Finish Black
- Mount Color Black
- Illuminated No
- Seal Type Molded-In Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # BP1532004
- Zoro # G400966248
- Country of Origin United States
- Category Switch Accessories
Dimensions
Thread Size (in) | 15/32-32 UNS-2B |
Details
For Use With | Series MPG, Series MSPF |
Finish | Black |
Mount Color | Black |
Illuminated | No |
Seal Type | Molded-In Hex Nut |
Boot Color | Black |
Product Type | Accessory |
Accessory Type | Boot Seal |
Tactile | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS, 600W, Out: 120V AC , In:120V AC (5P750RC)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 600VAC, 1P Primary (16021-2)
- HUBBELL 30/20A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL20418)
- CALBRITE Locknut, Threaded, 3in., 4-7/32in.L, 316 SS (S63000LN00)
- LINEMASTER Guard - Twin (522-B12)
- EATON Multi-Color Lamp Module, Multicolor (M22-FLED-RGB)
- EUCHNER Magnetic Actuator, For 84585, .98 in W (CMS-M-AB)
- TELEMECANIQUE SENSORS Pressure Switch Diaphragm Assembly G (9998PC208)
- CONDOR USA Under Voltage Relay, 600V, 60 Hz, MDR3 (RU3N)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 60 inch cable (9422CSJ50)
- TELEMECANIQUE SENSORS Roller Lever Arm, 4.41 In. Arm L (ZCKY43)
- Alcoswitch Switches