Shop All Wire Terminals
Alcoswitch
B9LS=SW CONN FOR SMC PC TERM
Mfr # B9LS
Zoro # G600930360
product price: $11.85
/ea
Sold in multiples of 400 for $4,740.00
$4,740.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color White; Black
- Terminal Type PC Pins
- Connection Type Snap-Together
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # B9LS
- Zoro # G600930360
- Country of Origin Germany
- Category Wire Terminals
Details
Insulation Color | White; Black |
Terminal Type | PC Pins |
Connection Type | Snap-Together |
Item | Connector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 4 Outlets (53C4M-1S5)
- HUBBELL WIRING 3-Gang White Toggle and Decorator Wall Plate (P226W)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 1 Pole, 120V AC (UBIF30NB)
- SQUARE D Load Center Qo Cover Flush (QOC32UF)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (B14-14)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #8, PK100 (PNF18-8R-C)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C835)
- POWER FIRST 22-16 AWG Vinyl Pin Terminal PK100 (5UGP3)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (73064)
- 3M Scotchlok 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU14-6FBX)
- 3M 4 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M4-12R/SK)
- Alcoswitch Wire Connectors & Disconnects