Shop All Push Button Switches
Alcoswitch
AV25 SPL 3A MOVING RING POWER R&B 12V FL
Mfr # AV2511MB12T5Q04
Zoro # G000942772
product price: $28.99
/ea
Sold in multiples of 3 for $86.97
$86.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ESD Grounding Terminal Without
- Mounting Type Panel
- Switch Contact Plating Material Silver
- Illuminated Yes
- Bushing Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV2511MB12T5Q04
- Zoro # G000942772
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Details
ESD Grounding Terminal | Without |
Mounting Type | Panel |
Switch Contact Plating Material | Silver |
Illuminated | Yes |
Bushing Style | Threaded |
Case Material | PBT |
Support Bracket | Without |
Mounting Angle | Vertical |
Operating Function | On Off |
Product Type | Switch |
Dust Proof | Yes |
Number of Actuators | Single |
Snap Action | Without |
Process Sealed | Yes |
Detent Style | Audible |
Contact Base Material | Copper |
Voltage Rating | 250 VAC |
Actuator Profile | Flush |
Switch Type | Pushbutton |
Actuator Style | Round |
Tactile | No |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION One Hole Lug Compression Connector, 6 AWG (4906F)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- CAROL 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02466.35T.05)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW3365)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Green (XB5FW33B5)
- EATON Push Button operator, 22 mm, Black (M22M-DH-S)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-D4-S-X7)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SK2L1GH13)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, White (ZB5RTA1)
- SQUARE D 30mm push button, Type SKYP, pendant station operator, two momentary push buttons, no interlock, no contacts, NEMA 4. 4X (9001SKRU10)
- Alcoswitch Push Button Switches