Shop All Push Button Switches
Alcoswitch
AV22 SPM 5A MOVE RING LED YELLOW 24V
Mfr # AV2210E524Q04
Zoro # G000942956
product price: $17.99
/ea
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Type Wire Lugs
- Bushing Length 22 in
- ESD Grounding Terminal Without
- Mounting Type Panel
- Configuration (Pole-Throw) Single Pole - Single Throw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV2210E524Q04
- Zoro # G000942956
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 22 in |
Details
Termination Type | Wire Lugs |
ESD Grounding Terminal | Without |
Mounting Type | Panel |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Detent Style | Audible |
Voltage Rating | 250 VAC |
Operating Function | Momentary |
Switch Type | Pushbutton |
Support Bracket | Without |
Number of Actuators | Single |
Dust Proof | Yes |
Case Material | PBT |
Illuminated | Yes |
Switch Contact Plating Material | Silver |
Contact Current Rating | 5 A |
Bushing Style | Threaded |
Product Type | Switch |
Snap Action | Without |
Tactile | No |
Actuator Style | Round |
Process Sealed | Yes |
Actuator Profile | Flush |
Mounting Angle | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Short Spring, 3/8" (FS-3/8SS E/G)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 48.00x36.00x12.00, Gray, (A48H36DLP3PT)
- VYNCKIER Enclosure (VM776)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 2 ft. (9812)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR2B)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7340)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, flush, red, 22mm, spring return, coloured boot, unmarked (ZB5AP4S)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, amber, 30mm, spring return, 110-120V (9001K1L1A)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Black (9001SKR1BH6)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001KR9P1G)
- REES Plastic Plunger, Green/Red, 1-3/8" (02276032)
- Alcoswitch Push Button Switches