Shop All Push Button Switches
Alcoswitch
AV22 SPM 0.4VA MOVE RING LED WHITE 12V
Mfr # AV2210E112R04
Zoro # G700942898
product price: $17.85
/ea
Sold in multiples of 5 for $89.25
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Round
- Switch Contact Plating Material Gold
- Illuminated Yes
- Case Material PBT
- Mounting Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV2210E112R04
- Zoro # G700942898
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 22 in |
Details
Actuator Style | Round |
Switch Contact Plating Material | Gold |
Illuminated | Yes |
Case Material | PBT |
Mounting Type | Panel |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Switch Type | Pushbutton |
ESD Grounding Terminal | Without |
Snap Action | Without |
Support Bracket | Without |
Detent Style | Audible |
Product Type | Switch |
Bushing Style | Threaded |
Tactile | No |
Dust Proof | Yes |
Mounting Angle | Vertical |
Voltage Rating | 250 VAC |
Operating Function | Momentary |
Contact Current Rating | .4 A |
Process Sealed | Yes |
Actuator Profile | Flush |
Termination Type | Wire Lugs |
Number of Actuators | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Conn Lock Non-Nema 20A (07314-0PC)
- HUBBELL Connector, Double Set Screw, Blu, Taper (HBL400FBL)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- KABLE KONTROL Fast Fix Splice (KK-FFS)
- EUCHNER Illuminated Emergency Stop Push Button, 30 mm, 2NC/1NO, Red (ES-XN4E-LL412Q4MFR)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001SKR3GH5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BX84)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW15)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AW313)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BH53)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 8BTN CLR CHGE KIT (CKDNK-80W)
- Alcoswitch Switches