Shop All Push Button Switches
Alcoswitch
AV22 SPM 0.4VA MOVE RING LED RED 12V
Mfr # AV2210E312R04
Zoro # G000942949
product price: $19.25
/ea
Sold in multiples of 100 for $1,925.00
$1,925.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Panel
- Operating Function Momentary
- Number of Actuators Single
- Mounting Angle Vertical
- Actuator Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV2210E312R04
- Zoro # G000942949
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 22 in |
Details
Mounting Type | Panel |
Operating Function | Momentary |
Number of Actuators | Single |
Mounting Angle | Vertical |
Actuator Style | Round |
Process Sealed | Yes |
Actuator Profile | Flush |
Contact Current Rating | .4 A |
Tactile | No |
Switch Contact Plating Material | Gold |
Switch Type | Pushbutton |
Termination Type | Wire Lugs |
Illuminated | Yes |
Dust Proof | Yes |
Bushing Style | Threaded |
Support Bracket | Without |
ESD Grounding Terminal | Without |
Case Material | PBT |
Product Type | Switch |
Voltage Rating | 250 VAC |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Snap Action | Without |
Detent Style | Audible |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 50 ft. 12/3 Retractable Cord Reel 20.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5012-A)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, FD Box, 1 Gang, Thermoplastic Elastomer, Rectangular (HBL6083)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DX-2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BH33)
- SCHNEIDER ELECTRIC Mushroom push button head 40mm, Harmony XB4, metal, yellow, 22mm, latching push pull (ZB4BT5)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB5RTA3)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BS8442)
- PENTALIFT Push Buttons, Pushbutton Control Panel 4 (060-0322)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-GB1-GB0)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA211)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25RM)
- Alcoswitch Push Buttons & Indicators