Shop All Push Button Switches
Alcoswitch
AV22 SPM 0.4VA MOVE RING LED BLUE 12V
Mfr # AV2210E712R04
Zoro # G200942978
product price: $19.45
/ea
Sold in multiples of 100 for $1,945.00
$1,945.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Profile Flush
- Support Bracket Without
- Tactile No
- Mounting Angle Vertical
- Product Type Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV2210E712R04
- Zoro # G200942978
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 22 in |
Details
Actuator Profile | Flush |
Support Bracket | Without |
Tactile | No |
Mounting Angle | Vertical |
Product Type | Switch |
Number of Actuators | Single |
Contact Current Rating | .4 A |
Mounting Type | Panel |
Termination Type | Wire Lugs |
Switch Type | Pushbutton |
Bushing Style | Threaded |
Illuminated | Yes |
Voltage Rating | 250 VAC |
Switch Contact Plating Material | Gold |
ESD Grounding Terminal | Without |
Case Material | PBT |
Actuator Style | Round |
Operating Function | Momentary |
Detent Style | Audible |
Snap Action | Without |
Process Sealed | Yes |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Dust Proof | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (RC10-6)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG3)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 21 pk (20-141F)
- GE GE 24hr Mechanical Timer, 2-Grounded Outlets, White (15075)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001K15)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G227)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AC4)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Amber (9001K2L1AH13)
- SCHNEIDER ELECTRIC Mushroom push button head 40mm, Harmony XB4, metal, yellow, 22mm, latching push pull (ZB4BT5)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-K01)
- SPRINGER CONTROLS CO ABB Non-Illuminated Mushroom Head PB Metal Bezel, 22mm, Red, P9M-ER4RN (P9M-ER4RN)
- Alcoswitch Switches