Shop All Push Button Switches
Alcoswitch
AV22 DPM 5A MOVE RING LED YELLOW 12V
Mfr # AV2220E512Q04
Zoro # G900943008
product price: $16.99
/ea
Sold in multiples of 5 for $84.95
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Function Momentary
- Process Sealed Yes
- Illuminated Yes
- Mounting Angle Vertical
- Case Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV2220E512Q04
- Zoro # G900943008
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 22 in |
Details
Operating Function | Momentary |
Process Sealed | Yes |
Illuminated | Yes |
Mounting Angle | Vertical |
Case Material | PBT |
Actuator Profile | Flush |
Mounting Type | Panel |
Number of Actuators | Single |
Tactile | No |
ESD Grounding Terminal | Without |
Switch Type | Pushbutton |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Switch Contact Plating Material | Silver |
Bushing Style | Threaded |
Support Bracket | Without |
Voltage Rating | 250 VAC |
Product Type | Switch |
Snap Action | Without |
Actuator Style | Round |
Contact Current Rating | 5 A |
Termination Type | Wire Lugs |
Dust Proof | Yes |
Detent Style | Audible |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 4A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-4A)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16208)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (PV10-56R-L)
- ZORO SELECT Coupling, Screw-In Compression, 3/4-3/4 In (3LV37)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PP2A2G)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Red (9001KR24RM)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS844)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRF7)
- EATON Ill Mom Pb Sil-bzl Flsh Red, 22.5 mm, Red (M22-DLH-R)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P38LRRH13)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR9BH13)
- Alcoswitch Push Buttons & Indicators