Shop All Push Button Switches
Alcoswitch
AV22 DPM 5A MOVE RING LED GREEN 12V
Mfr # AV2220E612Q04
Zoro # G100942986
product price: $16.99
/ea
Sold in multiples of 5 for $84.95
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Switch
- Termination Type Wire Lugs
- Bushing Style Threaded
- Dust Proof Yes
- Switch Type Pushbutton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV2220E612Q04
- Zoro # G100942986
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 22 in |
Details
Product Type | Switch |
Termination Type | Wire Lugs |
Bushing Style | Threaded |
Dust Proof | Yes |
Switch Type | Pushbutton |
Tactile | No |
Operating Function | Momentary |
Mounting Angle | Vertical |
Support Bracket | Without |
Mounting Type | Panel |
Snap Action | Without |
Detent Style | Audible |
Actuator Profile | Flush |
Actuator Style | Round |
Switch Contact Plating Material | Silver |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Contact Current Rating | 5 A |
ESD Grounding Terminal | Without |
Number of Actuators | Single |
Illuminated | Yes |
Case Material | PBT |
Process Sealed | Yes |
Voltage Rating | 250 VAC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNV1)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 2 Pole, 120/240V AC (Q220)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T957)
- MERSEN Midget Fuse, 32A, 400V AC, Indicating, 120kA (A214107)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW353)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR9RM94)
- SCHNEIDER ELECTRIC Light Block Assembly, 22 mm, White (ZB5AVBG1)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW343)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR1R)
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (P267T-1D-RND MTL)
- DYNALOCK Push to Exit Button, SS, SPDT Switch (6336)
- Alcoswitch Push Buttons & Indicators