Shop All Push Button Switches
Alcoswitch
AV22 DPM 3A MOVING RING R&B 12V FL
Mfr # AV2220EB12T5Q04
Zoro # G100942863
product price: $32.89
/ea
Sold in multiples of 100 for $3,289.00
$3,289.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material PBT
- Switch Type Pushbutton
- Actuator Style Round
- Switch Contact Plating Material Silver
- Operating Function Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV2220EB12T5Q04
- Zoro # G100942863
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Details
Case Material | PBT |
Switch Type | Pushbutton |
Actuator Style | Round |
Switch Contact Plating Material | Silver |
Operating Function | Momentary |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Voltage Rating | 250 VAC |
ESD Grounding Terminal | Without |
Number of Actuators | Single |
Actuator Profile | Flush |
Mounting Type | Panel |
Contact Base Material | Copper |
Snap Action | Without |
Dust Proof | Yes |
Product Type | Switch |
Detent Style | Audible |
Tactile | No |
Mounting Angle | Vertical |
Support Bracket | Without |
Process Sealed | Yes |
Illuminated | Yes |
Bushing Style | Threaded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, 230V, 1Nc Aux (C06.301-230)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Cat6 Crimp Connectors, Slide Through Wires, POE Compliant, 50PK (FWT100010C)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 100' Length - Blue (WL902-SP100-RED)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1-1/2'', White, 6Ft, 40 Pieces Bulk Carton (FWH-13614)
- SCHNEIDER ELECTRIC Push Button, 22 mm, 2NO, Green (XB5AW33B3)
- SIEMENS Push Button operator, 30 mm, Red (52PP2W2)
- SCHNEIDER ELECTRIC Illuminated Emergency Stop Button, 22 mm, 1NO/2NC, Red (XB5AS86449B4)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 4BTN CLR CHGE KIT (CKDNK-40W)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW663)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BW3565)
- DORTRONICS Push to Exit Button, 24VDC, Wt/Red Button (W5287-P23DAxE1R)
- Alcoswitch Switches