Shop All Push Button Switches
Alcoswitch
AV22 DPL 5A NO LED
Mfr # AV2221000Q04
Zoro # G000967676
product price: $19.45
/ea
Sold in multiples of 100 for $1,945.00
$1,945.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material PBT
- Actuator Profile Flush
- Detent Style Audible
- Termination Type Wire Lugs
- Snap Action Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV2221000Q04
- Zoro # G000967676
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 22 in |
Details
Case Material | PBT |
Actuator Profile | Flush |
Detent Style | Audible |
Termination Type | Wire Lugs |
Snap Action | Without |
ESD Grounding Terminal | Without |
Bushing Style | Threaded |
Operating Function | Push-On/Push-Off |
Illuminated | No |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Number of Actuators | Single |
Contact Current Rating | 5 A |
Product Type | Switch |
Voltage Rating | 250 VAC |
Switch Type | Pushbutton |
Mounting Type | Panel |
Process Sealed | Yes |
Mounting Angle | Vertical |
Tactile | No |
Actuator Style | Round |
Dust Proof | Yes |
Support Bracket | Without |
Switch Contact Plating Material | Silver |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD4-10)
- MONOPRICE Cat6 19in 1U Patch Panel with Loaded Keystone_ 24 ports (39758)
- EATON Miniature LED Bulb, 24 Volts, Orange (E22LED024ON)
- CALTERM Fuse Holder, 10A Amp Range, Wire Leads, Glass Fuse Type (8100)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001K15)
- ALLEN BRADLEY SQUARE ILLUMINATED 120V-AC PUSHBUTTON (800MB-CPA16GA)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K01)
- SAFETY TECHNOLOGY INTERNATIONAL Sti-6405 Exit Stopper Multi Door Stopper (STI-6405)
- EATON Ill Mom Pb Sil-bzl Extd Amber, 22.5 mm, Blue (M22-DL-B)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Yellow (6510/YL-S35)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1001-0AA50-0AA0)
- Alcoswitch Push Button Switches