Shop All Push Button Switches
Alcoswitch
AV22 DPL 5A MOVE RING LED YELLOW 12V
Mfr # AV2221E512Q04
Zoro # G300942892
Sold in multiples of 5 for $84.95
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tactile No
- Bushing Style Threaded
- Mounting Angle Vertical
- Actuator Profile Flush
- Switch Contact Plating Material Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # AV2221E512Q04
- Zoro # G300942892
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 22 in |
Details
Tactile | No |
Bushing Style | Threaded |
Mounting Angle | Vertical |
Actuator Profile | Flush |
Switch Contact Plating Material | Silver |
Illuminated | Yes |
ESD Grounding Terminal | Without |
Detent Style | Audible |
Operating Function | Push-On/Push-Off |
Mounting Type | Panel |
Switch Type | Pushbutton |
Number of Actuators | Single |
Snap Action | Without |
Actuator Style | Round |
Termination Type | Wire Lugs |
Support Bracket | Without |
Contact Current Rating | 5 A |
Dust Proof | Yes |
Process Sealed | Yes |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Voltage Rating | 250 VAC |
Case Material | PBT |
Product Type | Switch |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 0.5A, 1 Pole, 230/400V AC, C Curve (5SY61057)
- PARTNERS BRAND Cable Ties, 120#, 24", Natural, PK100 (CT24120)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31G5)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PR8W2G)
- SIEMENS Illuminated Push Button Operator, 22 mm, White (3SU1051-0AB60-0AA0)
- EATON Push Button operator, 30 mm, Black (HT8ABH)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA3)
- ALLEN BRADLEY BLACK PUSHBUTTON (800H-R2A)
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV3)
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-DR-R)
- Alcoswitch Push Buttons & Indicators