Shop All Push Button Switches
Alcoswitch
AV22 DPL 5A MOVE RING LED WHITE 24V
Mfr # AV2221E124Q04
Zoro # G700942935
product price: $19.15
/ea
Sold in multiples of 5 for $95.75
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Angle Vertical
- Number of Actuators Single
- Support Bracket Without
- Process Sealed Yes
- Operating Function Push-On/Push-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV2221E124Q04
- Zoro # G700942935
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 22 in |
Details
Mounting Angle | Vertical |
Number of Actuators | Single |
Support Bracket | Without |
Process Sealed | Yes |
Operating Function | Push-On/Push-Off |
Illuminated | Yes |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Voltage Rating | 250 VAC |
Snap Action | Without |
Detent Style | Audible |
Case Material | PBT |
Switch Type | Pushbutton |
Termination Type | Wire Lugs |
Bushing Style | Threaded |
Dust Proof | Yes |
Switch Contact Plating Material | Silver |
ESD Grounding Terminal | Without |
Mounting Type | Panel |
Product Type | Switch |
Actuator Profile | Flush |
Contact Current Rating | 5 A |
Actuator Style | Round |
Tactile | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 37 cu in, Old Work Cut-In Box, Steel, Octagon (54181-OW)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 115 A, Reversing: No (3RT10546AF36)
- HELI-TUBE 1/4 In. OD X 100FT PTFE Spiral Wrap (HT 1/4 T-100)
- TAYMAC While In Use Weatherproof Cover, 1 Gang, 5-29/32 in H, 4-3/16 in W, GCFI, Polycarbonate, Clear (MM420C)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8FBRABF7)
- SIEMENS Sealing Plug, 22 mm, Black (3SU1900-0FA10-0AA0)
- SCHNEIDER ELECTRIC Emergency Switching off Push Button, 22 mm, 1 NC, Red (XB4AB2)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 57mm, red, 30mm, 2 positions, push-pull, 1 NC (9001KR9R21H6)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AH043)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DL-G-K20-G)
- EATON SelectorSwitch, Non-Illum, 2Pos, 22mm, Black (M22-WRK-K22)
- Alcoswitch Switches