Shop All Push Button Switches
Alcoswitch
AV22 DPL 5A MOVE RING LED WHITE 12V
Mfr # AV2221E112Q04
Zoro # G500942937
product price: $19.15
/ea
Sold in multiples of 5 for $95.75
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Style Threaded
- Illuminated Yes
- Termination Type Wire Lugs
- Product Type Switch
- Configuration (Pole-Throw) Double Pole - Double Throw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV2221E112Q04
- Zoro # G500942937
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 22 in |
Details
Bushing Style | Threaded |
Illuminated | Yes |
Termination Type | Wire Lugs |
Product Type | Switch |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Switch Type | Pushbutton |
ESD Grounding Terminal | Without |
Tactile | No |
Actuator Profile | Flush |
Case Material | PBT |
Process Sealed | Yes |
Operating Function | Push-On/Push-Off |
Actuator Style | Round |
Detent Style | Audible |
Support Bracket | Without |
Voltage Rating | 250 VAC |
Contact Current Rating | 5 A |
Mounting Type | Panel |
Dust Proof | Yes |
Switch Contact Plating Material | Silver |
Mounting Angle | Vertical |
Number of Actuators | Single |
Snap Action | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Wire Loom Installation Tool (For 1/2" - 3/4" ID) (WLTL-15)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 250' Length - Black (WL915BSP)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 60A, 30A Load (TP-SC24-60N-MPPT)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 70A, 600V AC, Non-Indicating (DFJ-70)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 35mm, green, 30mm, spring return, 1 C/O (9001KR24GH13)
- EATON Push Button operator, 22 mm, Black (M22M-DH-S)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL434)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (32UK43)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Yellow (ZB5RTA5)
- EATON Push Button operator, 30 mm, Black (HT8AEH)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0BB40-0AA0)
- Alcoswitch Push Button Switches