Shop All Push Button Switches
Alcoswitch
AV1921P512Q04
Mfr # AV1921P512Q04
Zoro # G800967548
product price: $15.95
/ea
Sold in multiples of 5 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Actuators Single
- Bushing Style Threaded
- Operating Function Push-On/Push-Off
- Case Material PBT
- Actuator Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1921P512Q04
- Zoro # G800967548
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Number of Actuators | Single |
Bushing Style | Threaded |
Operating Function | Push-On/Push-Off |
Case Material | PBT |
Actuator Style | Round |
Process Sealed | Yes |
Switch Contact Plating Material | Silver |
Dust Proof | Yes |
ESD Grounding Terminal | Without |
Snap Action | Without |
Switch Type | Pushbutton |
Support Bracket | Without |
Mounting Angle | Vertical |
Mounting Type | Panel |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Voltage Rating | 250 VAC |
Tactile | No |
Contact Current Rating | 5 A |
Product Type | Switch |
Actuator Profile | Flush |
Termination Type | Wire Lugs |
Illuminated | Yes |
Detent Style | Audible |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 6A, 600V AC, Non-Indicating (FRS-R-6)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 2 Pole, 120/240V AC (B235)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNL2-HGW)
- CALBRITE Connector, Straight, 1in., Internal Insul (S61000FCS0)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, Red (9001KR9RH8)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G248)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BH033)
- EATON ExtendedPushButton, White, Non-Illum, 22mm (M22-DGH-W)
- EATON Push Button operator, 22 mm, Red (M22M-D-R-X0)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Black (ZB4BA222)
- EUCHNER Illuminated Emergency Stop Push Button, 30 mm, 2NC/1NO, Red (ES-XN4E-LL412Q4MFR)
- Alcoswitch Switches