Shop All Push Button Switches
Alcoswitch
AV1920E524Q04
Mfr # AV1920E524Q04
Zoro # G900967295
product price: $27.55
/ea
Sold in multiples of 3 for $82.65
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Illuminated Yes
- Switch Contact Plating Material Silver
- Snap Action Without
- Process Sealed Yes
- Tactile No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920E524Q04
- Zoro # G900967295
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Illuminated | Yes |
Switch Contact Plating Material | Silver |
Snap Action | Without |
Process Sealed | Yes |
Tactile | No |
Switch Type | Pushbutton |
ESD Grounding Terminal | Without |
Product Type | Switch |
Termination Type | Wire Lugs |
Bushing Style | Threaded |
Operating Function | Momentary |
Mounting Angle | Vertical |
Number of Actuators | Single |
Voltage Rating | 250 VAC |
Detent Style | Audible |
Support Bracket | Without |
Mounting Type | Panel |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Actuator Profile | Flush |
Actuator Style | Round |
Dust Proof | Yes |
Case Material | PBT |
Contact Current Rating | 5 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK60 (MC4/0-38RX)
- CALBRITE Conduit Clamp, Stainless Steel, 2.8 In. L (S61000SP00)
- EATON BUSSMANN Limiter Fuse, ANN Series, 100A, Very Fast Acting, 125V AC, Bolt-On (ANN-100)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CA6)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001SK, plastic, mushroom 35mm, red, 30mm, 2 positions, push-pull, 1 NC (9001SKR9R20H6)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25B)
- REES Plastic Plunger, Red, 2-1/4" (00662002)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR3RH6)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001SKR1BH13)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G228)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Black (9001SKR1BH6)
- Alcoswitch Push Button Switches