Shop All Push Button Switches
Alcoswitch
AV1910E112Q04
Mfr # AV1910E112Q04
Zoro # G700968140
original price:
$29.73
18% off
new price: $24.15
/ea
Sold in multiples of 100 for $2,415.00
$2,415.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Pushbutton
- Product Type Switch
- Tactile No
- Mounting Type Panel
- Configuration (Pole-Throw) Single Pole - Single Throw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1910E112Q04
- Zoro # G700968140
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Switch Type | Pushbutton |
Product Type | Switch |
Tactile | No |
Mounting Type | Panel |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Contact Current Rating | 5 A |
Termination Type | Wire Lugs |
Switch Contact Plating Material | Silver |
Number of Actuators | Single |
Voltage Rating | 250 VAC |
Dust Proof | Yes |
Mounting Angle | Vertical |
Detent Style | Audible |
Process Sealed | Yes |
Support Bracket | Without |
Operating Function | Momentary |
Actuator Style | Round |
Bushing Style | Threaded |
Illuminated | Yes |
Case Material | PBT |
Actuator Profile | Flush |
Snap Action | Without |
ESD Grounding Terminal | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Barbed Ties On Reel-Use With Pat1.5M Tool (10000 Pack), 10000PK (BT1.5M-XMR)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Purple (HS363-S50-PURPLE)
- SIMPSON STRONG-TIE APVA 2 in. W X 1.5 in. L Steel Angle (APVA21)
- TAYMAC Electrical Box Cover, Vertical, 2 Gang, Aluminum, In-Use; Low Profile (MX7280S)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G467)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR3G)
- GE Push Button Kit, Start-Stop, Size 3-4 (CR305X320B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW353)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NO/1 NC, 1NC, 1NO, Green (9001KR1GH5Y238)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Green, Red (XB5AL734155)
- SCHNEIDER ELECTRIC 4 Button Pendant W/O Ko In Base (XACB04)
- Alcoswitch Switches