Shop All Push Button Switches
Alcoswitch
AV19 SPM 5A SPOT LED WHITE 24V
Mfr # AV1910D124Q04
Zoro # G400967740
product price: $15.95
/ea
Sold in multiples of 5 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Switch
- Snap Action Without
- Mounting Type Panel
- Voltage Rating 250 VAC
- ESD Grounding Terminal Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1910D124Q04
- Zoro # G400967740
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Product Type | Switch |
Snap Action | Without |
Mounting Type | Panel |
Voltage Rating | 250 VAC |
ESD Grounding Terminal | Without |
Contact Current Rating | 5 A |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Dust Proof | Yes |
Process Sealed | Yes |
Support Bracket | Without |
Number of Actuators | Single |
Termination Type | Wire Lugs |
Switch Type | Pushbutton |
Detent Style | Audible |
Actuator Profile | Flush |
Bushing Style | Threaded |
Illuminated | Yes |
Tactile | No |
Switch Contact Plating Material | Silver |
Actuator Style | Round |
Operating Function | Momentary |
Case Material | PBT |
Mounting Angle | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERHORSE Parallel Cable Kit Connects 4500W to 4500W Generator (96728)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD4PA22)
- SQUARE D Mini circuit breaker accessory, QO, bracket kit, retaining, 1 pole (PK1MB)
- KNIPEX End Ferrules, 4 AWG (25mm2) Non-I, PK50 (97 99 399)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8GDRABF7)
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Yellow (XB5AW35B5)
- EATON Ill Mtn Pb Sil-bzl Extd Wht, 22.5 mm, Blue (M22-DRLH-B)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52PM9W2J)
- EATON Non-ill Mom Pb Guarded Extd Red 2nc (M22-WJ4)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BH53)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (LVS-8W)
- Alcoswitch Push Button Switches