Shop All Push Button Switches
Alcoswitch
AV19 SPM 5A SPOT LED WHITE 12V
Mfr # AV1910D112Q04
Zoro # G000967751
product price: $15.95
/ea
Sold in multiples of 5 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Contact Plating Material Silver
- Snap Action Without
- Bushing Length 19 in
- Termination Type Wire Lugs
- Configuration (Pole-Throw) Single Pole - Single Throw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1910D112Q04
- Zoro # G000967751
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Switch Contact Plating Material | Silver |
Snap Action | Without |
Termination Type | Wire Lugs |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Operating Function | Momentary |
Dust Proof | Yes |
Actuator Profile | Flush |
Bushing Style | Threaded |
Contact Current Rating | 5 A |
Illuminated | Yes |
Process Sealed | Yes |
Support Bracket | Without |
Number of Actuators | Single |
Product Type | Switch |
Detent Style | Audible |
Actuator Style | Round |
Switch Type | Pushbutton |
Tactile | No |
Case Material | PBT |
Mounting Angle | Vertical |
Mounting Type | Panel |
Voltage Rating | 250 VAC |
ESD Grounding Terminal | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC ControlRelay, 6NO/2NC, 120VAC, 10Aand6A (3RH22621AK60)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- GOODMAN Transformer, 120VAC to 24VAC, 40VA (0130M00140S)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C994)
- SCHNEIDER ELECTRIC Push Button, 22 mm, 2NO, Green (XB5AW33B3)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Black (9001KR3BH5)
- SCHNEIDER ELECTRIC Emergency stop push-button, 22 mm, Red (ZB5AT84TQ)
- CPI Waterproof Switch, SPDT, Black (D1021-540)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1001-0AA50-0AA0)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001KR1UH13)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 2NC, Maintained Push/Turn to Release, Red (XB4BS8444)
- Alcoswitch Switches