Shop All Push Button Switches
Alcoswitch
AV19 SPM 5A SPOT LED RED 24V
Mfr # AV1910D324Q04
Zoro # G700967815
product price: $14.99
/ea
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Function Momentary
- Case Material PBT
- Switch Contact Plating Material Silver
- Mounting Type Panel
- Support Bracket Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1910D324Q04
- Zoro # G700967815
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Operating Function | Momentary |
Case Material | PBT |
Switch Contact Plating Material | Silver |
Mounting Type | Panel |
Support Bracket | Without |
ESD Grounding Terminal | Without |
Product Type | Switch |
Switch Type | Pushbutton |
Number of Actuators | Single |
Snap Action | Without |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Voltage Rating | 250 VAC |
Termination Type | Wire Lugs |
Mounting Angle | Vertical |
Tactile | No |
Process Sealed | Yes |
Dust Proof | Yes |
Detent Style | Audible |
Illuminated | Yes |
Actuator Style | Round |
Actuator Profile | Flush |
Contact Current Rating | 5 A |
Bushing Style | Threaded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-3)
- SCHNEIDER ELECTRIC Fan Ats22D17S6U Thru D47S6U 110V (VW3G22U400)
- EATON Cutler-Hammer Thermal Unit, 8.47 to 9.35A (MSH10-6A)
- 3M Male Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DMIX)
- REES Lockable Push Button w/1 NC, Red, 22mm (22102132)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Black (M22M-D-S-K10)
- ILB GOLD Replacement For Radio Shack, 12Vdc 6-16V Piezo Buzzer (12VDC (6-16V) PIEZO BUZZER)
- EATON FlushPushButtonOperator, NonIllum, Red, 1NO (M22-D-R-K10)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001K93R)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6DA2)
- SIEMENS Illuminated Push Button Operator, 22 mm, Amber (3SU1051-0BB00-0AA0)
- Alcoswitch Switches