Shop All Push Button Switches
Alcoswitch
AV19 SPM 5A SPOT LED RED 12V
Mfr # AV1910D312Q04
Zoro # G100967750
original price:
$21.02
18% off
new price: $17.15
/ea
Sold in multiples of 100 for $1,715.00
$1,715.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Actuators Single
- Mounting Type Panel
- Product Type Switch
- Actuator Profile Flush
- Snap Action Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1910D312Q04
- Zoro # G100967750
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Number of Actuators | Single |
Mounting Type | Panel |
Product Type | Switch |
Actuator Profile | Flush |
Snap Action | Without |
Illuminated | Yes |
Support Bracket | Without |
Dust Proof | Yes |
Switch Type | Pushbutton |
Contact Current Rating | 5 A |
Voltage Rating | 250 VAC |
ESD Grounding Terminal | Without |
Mounting Angle | Vertical |
Bushing Style | Threaded |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Operating Function | Momentary |
Case Material | PBT |
Termination Type | Wire Lugs |
Switch Contact Plating Material | Silver |
Tactile | No |
Detent Style | Audible |
Process Sealed | Yes |
Actuator Style | Round |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, QO, 225A (QOM22225NS)
- POWER FIRST Outlet Strip, 30A, 120V, 24 Outlet, 48 In (2MV38)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 25ft- White (BSRW-J-125-25-WT)
- HARTING Han 3A-HSM angled-L-M20 bottom closed, PK 10 (19200031252)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8AARAB)
- SIEMENS Illuminated Push Button Operator, 22 mm, White (3SU1001-0AB60-0AA0)
- SCHNEIDER ELECTRIC Push Button Operator, 22 mm, Red (ZB4BA46)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2E2AB)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR1GH13)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7121)
- REES Emergency Stop Push Button, 57 mm, 1NO/1NC, Red (03476-002)
- Alcoswitch Switches