Shop All Push Button Switches
Alcoswitch
AV19 SPM 5A SPOT LED GREEN 24V
Mfr # AV1910D624Q04
Zoro # G600968059
product price: $14.99
/ea
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Function Momentary
- Actuator Style Round
- Bushing Style Threaded
- Configuration (Pole-Throw) Single Pole - Single Throw
- Mounting Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1910D624Q04
- Zoro # G600968059
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Operating Function | Momentary |
Actuator Style | Round |
Bushing Style | Threaded |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Mounting Type | Panel |
Voltage Rating | 250 VAC |
ESD Grounding Terminal | Without |
Mounting Angle | Vertical |
Illuminated | Yes |
Support Bracket | Without |
Switch Contact Plating Material | Silver |
Case Material | PBT |
Product Type | Switch |
Number of Actuators | Single |
Process Sealed | Yes |
Contact Current Rating | 5 A |
Snap Action | Without |
Dust Proof | Yes |
Actuator Profile | Flush |
Tactile | No |
Detent Style | Audible |
Termination Type | Wire Lugs |
Switch Type | Pushbutton |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 2.000" In., 50 ft., Black (F6N2.00BK)
- DAYTON Control Transformer, 50 VA, 60°C, 12/24V AC, 120V AC (4JWU1)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTOW (4GAA6)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80°C, 16/32V AC, 120/240V AC (250SV46B)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2G2A)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, No Cap (9001KR9H13)
- REES Emergency Stop Push Button, 22 mm, 2NO/2NC, Red (22102-122)
- SCHNEIDER ELECTRIC Mushroom Head Push Button, 30 mm, 1NC, Green (9001KR24GH6)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (10250T714R)
- REES Emergency Stop Push Button, 57 mm, 1NO/1NC, Red (02182-002)
- EATON Push Button, 22.5 mm, 1NO, White (M22-DRL-W-K10-230W)
- Alcoswitch Switches