Shop All Push Button Switches
Alcoswitch
AV19 SPM 5A POWER LED YELLOW 24V
Mfr # AV1910P524Q04
Zoro # G800968064
product price: $15.15
/ea
Sold in multiples of 5 for $75.75
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 250 VAC
- Case Material PBT
- Termination Type Wire Lugs
- Contact Current Rating 5 A
- Process Sealed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1910P524Q04
- Zoro # G800968064
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Voltage Rating | 250 VAC |
Case Material | PBT |
Termination Type | Wire Lugs |
Contact Current Rating | 5 A |
Process Sealed | Yes |
Mounting Angle | Vertical |
Product Type | Switch |
Detent Style | Audible |
Switch Contact Plating Material | Silver |
Actuator Style | Round |
Operating Function | Momentary |
Support Bracket | Without |
Mounting Type | Panel |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Illuminated | Yes |
Tactile | No |
Number of Actuators | Single |
Dust Proof | Yes |
Actuator Profile | Flush |
Switch Type | Pushbutton |
Snap Action | Without |
ESD Grounding Terminal | Without |
Bushing Style | Threaded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- DENT FIX EQUIPMENT Anti Zap Surge Protector (DF-601A)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31A20)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA)
- SCHNEIDER ELECTRIC Head for emergency switching off push button, Harmony XAC, red mushroom 40mm, latching turn to release, unmarked (ZA2BS844)
- EATON Non-ill Mom Pb Sil-bzl Flat Green, 22.5 mm, Green (M22-D-G-X1)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, orange flush, 22mm, universal LED, for insertion legend (ZB4BA58)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AH02)
- DAYTON Push Button operator, 22 mm, Red (30G120)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G205)
- EATON Push Button, 22.5 mm, 1NO, White (M22-DL-W-K10-W)
- Alcoswitch Switches