Shop All Push Button Switches
Alcoswitch
AV19 SPM 5A POWER LED YELLOW 12V
Mfr # AV1910P512Q04
Zoro # G900967936
product price: $14.99
/ea
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Style Threaded
- Product Type Switch
- Dust Proof Yes
- Process Sealed Yes
- Mounting Angle Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1910P512Q04
- Zoro # G900967936
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Bushing Style | Threaded |
Product Type | Switch |
Dust Proof | Yes |
Process Sealed | Yes |
Mounting Angle | Vertical |
Tactile | No |
Contact Current Rating | 5 A |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Termination Type | Wire Lugs |
Switch Type | Pushbutton |
Operating Function | Momentary |
Support Bracket | Without |
Snap Action | Without |
Voltage Rating | 250 VAC |
Switch Contact Plating Material | Silver |
ESD Grounding Terminal | Without |
Number of Actuators | Single |
Actuator Style | Round |
Mounting Type | Panel |
Illuminated | Yes |
Actuator Profile | Flush |
Case Material | PBT |
Detent Style | Audible |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 7mm, PNP, NO (XS212AAPAL5)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 8A, 300V AC, 10kA at 300V AC (GLR-8)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Black (SEC38BA)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB4BA3311)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Black (ZB4BA222)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G227)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW34)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BL73407)
- REES Plastic Plunger, Green, 2-1/4" (00662003)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Black (HT8AEHB)
- DAYTON Push Button operator, 22 mm, Black (30G096)
- Alcoswitch Switches