Shop All Push Button Switches
Alcoswitch
AV19 SPM 3A SPOT LOGO R&Y 12V
Mfr # AV1910DG12Q04
Zoro # G500968067
product price: $27.25
/ea
Sold in multiples of 3 for $81.75
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Panel
- Number of Actuators Single
- Operating Function Momentary
- Process Sealed Yes
- Switch Type Pushbutton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1910DG12Q04
- Zoro # G500968067
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Details
Mounting Type | Panel |
Number of Actuators | Single |
Operating Function | Momentary |
Process Sealed | Yes |
Switch Type | Pushbutton |
Termination Type | Wire Lugs |
Product Type | Switch |
Voltage Rating | 250 VAC |
Support Bracket | Without |
Switch Contact Plating Material | Silver |
ESD Grounding Terminal | Without |
Tactile | No |
Actuator Profile | Flush |
Snap Action | Without |
Dust Proof | Yes |
Case Material | PBT |
Mounting Angle | Vertical |
Actuator Style | Round |
Bushing Style | Threaded |
Detent Style | Audible |
Illuminated | Yes |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Contact Base Material | Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 3.20A, 250V AC, 100kA at 250V AC, 5 PK (MDL-3-2/10-R)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 16 Output, 100-240VAC (TM221CE40R)
- CRAFTSMAN Generator Cover (CMXGZAA52002801)
- DISCO Blk Nyln Mounting Cable Tie 7 1/2" 50 lbs T/S 1/4" Hole PK25 (12286PK)
- SCHNEIDER ELECTRIC Double Headed Push Button, 22 mm, 1 NO/1 NC, Rectangle (XB5AW73731M5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW543)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BH03)
- REES Emergency Stop Push Button, 57 mm, 1NO/1NC, Red (02182-002)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL4)
- SECURITRON Push to Exit Button, DPST, Momentary, 5A (PB22)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR1RH6)
- Alcoswitch Push Button Switches