Shop All Push Button Switches
Alcoswitch
AV19 SPM 3A POWER LOGO R&Y 12V
Mfr # AV1910PG12Q04
Zoro # G000968284
product price: $16.89
/ea
Sold in multiples of 4 for $67.56
$67.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detent Style Audible
- Illuminated Yes
- Configuration (Pole-Throw) Single Pole - Single Throw
- Tactile No
- Operating Function Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1910PG12Q04
- Zoro # G000968284
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Details
Detent Style | Audible |
Illuminated | Yes |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Tactile | No |
Operating Function | Momentary |
Mounting Type | Panel |
Contact Base Material | Copper |
Snap Action | Without |
Case Material | PBT |
Switch Contact Plating Material | Silver |
Actuator Profile | Flush |
Support Bracket | Without |
Dust Proof | Yes |
Mounting Angle | Vertical |
Product Type | Switch |
ESD Grounding Terminal | Without |
Bushing Style | Threaded |
Actuator Style | Round |
Number of Actuators | Single |
Switch Type | Pushbutton |
Process Sealed | Yes |
Termination Type | Wire Lugs |
Voltage Rating | 250 VAC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, 8 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B108R-UPC)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-5)
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT 120VAC LED (2CPSA1A1B)
- MONOPRICE Ethernet Cable, Cat 6, Green, 10 ft. (3438)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G249)
- MOROSO Momentary Push Button Switch- 35 Amps (M28-74120)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BC4)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G228)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BC2)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BR8DRAB)
- SPRINGER CONTROLS CO ABB Non-Illuminated Mushroom Head PB Metal Bezel, 22mm, Red, P9M-ER4RN (P9M-ER4RN)
- Alcoswitch Push Buttons & Indicators