Shop All Push Button Switches
Alcoswitch
AV19 SPM 0.4VA POWER LED YELLOW 12V
Mfr # AV1910P512R04
Zoro # G500968012
product price: $15.95
/ea
Sold in multiples of 5 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Pushbutton
- Number of Actuators Single
- Illuminated Yes
- Configuration (Pole-Throw) Single Pole - Single Throw
- Termination Type Wire Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1910P512R04
- Zoro # G500968012
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Switch Type | Pushbutton |
Number of Actuators | Single |
Illuminated | Yes |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Termination Type | Wire Lugs |
Tactile | No |
Operating Function | Momentary |
Voltage Rating | 250 VAC |
Dust Proof | Yes |
Process Sealed | Yes |
Contact Current Rating | .4 A |
Switch Contact Plating Material | Gold |
Case Material | PBT |
Snap Action | Without |
Actuator Profile | Flush |
Detent Style | Audible |
Bushing Style | Threaded |
Actuator Style | Round |
Mounting Angle | Vertical |
Mounting Type | Panel |
ESD Grounding Terminal | Without |
Support Bracket | Without |
Product Type | Switch |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 100' Length, 0.0641" Diameter, Silver (14N80100)
- LEGACY EXTENSION CORD 50' 12 GAUGE (LMFZ512830)
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- LEVITON Leviton Residential Thermoplastic Straight Blade Plug 1-15P 20-16 AWG 2 Pole 2 Wire (C20-00101-00P)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BR8W2A)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Black (ZB4BA222)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-GB1-GB0)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AX84)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G257)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AL2)
- REES Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (22102-102)
- Alcoswitch Switches