Shop All Push Button Switches
Alcoswitch
AV19 SPM 0.4VA POWER LED GREEN 12V
Mfr # AV1910P612R04
Zoro # G700968003
product price: $15.95
/ea
Sold in multiples of 5 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Action Without
- Product Type Switch
- Mounting Angle Vertical
- Support Bracket Without
- Configuration (Pole-Throw) Single Pole - Single Throw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1910P612R04
- Zoro # G700968003
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Snap Action | Without |
Product Type | Switch |
Mounting Angle | Vertical |
Support Bracket | Without |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Tactile | No |
Operating Function | Momentary |
Contact Current Rating | .4 A |
Switch Type | Pushbutton |
Actuator Profile | Flush |
Actuator Style | Round |
Process Sealed | Yes |
Voltage Rating | 250 VAC |
Number of Actuators | Single |
Case Material | PBT |
Mounting Type | Panel |
Illuminated | Yes |
Switch Contact Plating Material | Gold |
Bushing Style | Threaded |
ESD Grounding Terminal | Without |
Dust Proof | Yes |
Detent Style | Audible |
Termination Type | Wire Lugs |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Rotry Switch 2Circt Brs (61215)
- LEVITON Receptacle Flush Mnt 50A (R20-05206-S10)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A242008LP)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Blue, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRBLU25)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8FBRABF7)
- EATON Push Button, 22.5 mm, 1NO/1NC, Red (M22-DL-R-K11-R)
- DORTRONICS Push to Exit Button, 24VDC, Wt/Blk Button (W5287-P23DAxE1)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR9GH13)
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, SPDT, Green (9001KR2GH13)
- OMRON Box of 10 Illuminated Green Pushbutton (A22NZ-BPM-TGA)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2A2A)
- Alcoswitch Switches