Shop All Push Button Switches
Alcoswitch
AV19 SPM 0.4VA MOVE RING LED RED 12V
Mfr # AV1910E312R04
Zoro # G200942947
product price: $14.99
/ea
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Configuration (Pole-Throw) Single Pole - Single Throw
- Actuator Style Round
- Termination Type Wire Lugs
- Bushing Length 19 in
- Dust Proof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1910E312R04
- Zoro # G200942947
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Configuration (Pole-Throw) | Single Pole - Single Throw |
Actuator Style | Round |
Termination Type | Wire Lugs |
Dust Proof | Yes |
Voltage Rating | 250 VAC |
Mounting Type | Panel |
Support Bracket | Without |
Bushing Style | Threaded |
Detent Style | Audible |
Switch Contact Plating Material | Gold |
Illuminated | Yes |
Switch Type | Pushbutton |
Tactile | No |
Number of Actuators | Single |
ESD Grounding Terminal | Without |
Actuator Profile | Flush |
Contact Current Rating | .4 A |
Product Type | Switch |
Mounting Angle | Vertical |
Snap Action | Without |
Process Sealed | Yes |
Case Material | PBT |
Operating Function | Momentary |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 1" Trade Sz (EC-100R)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, 8 outputs (TM3DM24R)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 277V AC (3TX7130-0DS13)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Green, Red (XB5AL734155)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR25G)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (US2:52BT6D3AB)
- EATON Push Button operator, 22 mm, Black (M22M-DR-S)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1001-0AB20-0AA0)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G240)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (XACA9411)
- Alcoswitch Push Button Switches