Shop All Push Button Switches
Alcoswitch
AV19 SPL 5A SPOT LED YELLOW 24V
Mfr # AV1911D524Q04
Zoro # G400968600
product price: $14.99
/ea
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Support Bracket Without
- Mounting Type Panel
- Dust Proof Yes
- Actuator Style Round
- Configuration (Pole-Throw) Single Pole - Double Throw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1911D524Q04
- Zoro # G400968600
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Support Bracket | Without |
Mounting Type | Panel |
Dust Proof | Yes |
Actuator Style | Round |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Voltage Rating | 250 VAC |
Tactile | No |
Bushing Style | Threaded |
Case Material | PBT |
Process Sealed | Yes |
Mounting Angle | Vertical |
Number of Actuators | Single |
Switch Type | Pushbutton |
ESD Grounding Terminal | Without |
Product Type | Switch |
Actuator Profile | Flush |
Termination Type | Wire Lugs |
Illuminated | Yes |
Contact Current Rating | 5 A |
Snap Action | Without |
Switch Contact Plating Material | Silver |
Detent Style | Audible |
Operating Function | Push-On/Push-Off |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/4, PK10 (COL2009SS)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY54)
- LEGRAND Internal Corner Coupling, Ivory (V3017TCE)
- LEVITON Gfi St Recpt Wp Tr20A Wh (GFWT2-0KW)
- GE PUSHBUTTON STATION 600V-AC PUSHBUTTON (CR2940NC202B)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BS9442)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR2G)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB4RTA2)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GBGF7)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1051-0AB50-0AA0)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G437)
- Alcoswitch Switches