Shop All Push Button Switches
Alcoswitch
AV19 SPL 5A SPOT LED YELLOW 12V
Mfr # AV1911D512Q04
Zoro # G500968388
product price: $14.99
/ea
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material PBT
- Termination Type Wire Lugs
- Illuminated Yes
- Product Type Switch
- Dust Proof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1911D512Q04
- Zoro # G500968388
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Case Material | PBT |
Termination Type | Wire Lugs |
Illuminated | Yes |
Product Type | Switch |
Dust Proof | Yes |
Detent Style | Audible |
Number of Actuators | Single |
Bushing Style | Threaded |
Tactile | No |
Mounting Angle | Vertical |
ESD Grounding Terminal | Without |
Process Sealed | Yes |
Snap Action | Without |
Operating Function | Push-On/Push-Off |
Actuator Profile | Flush |
Mounting Type | Panel |
Contact Current Rating | 5 A |
Voltage Rating | 250 VAC |
Switch Type | Pushbutton |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Actuator Style | Round |
Support Bracket | Without |
Switch Contact Plating Material | Silver |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos return center (ZB5FG7)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 110A, 300V AC, Non-Indicating (JLLN110)
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 12in, PK5 (HS40-400L)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-4PS-WH)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 35mm, green, 30mm, spring return, 1 C/O (9001KR24GH13)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Blue (9001KXRALH2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW14)
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Red (XB5AW34B5)
- SPRINGER CONTROLS CO ABB Non-Illuminated Mushroom Head Button, 22mm, Red (P9M-ET4RN1)
- DORTRONICS Push to Exit Button, 24VDC, Wt/Red Button (W5287-P23DAxE1R)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR3U)
- Alcoswitch Push Buttons & Indicators