Shop All Push Button Switches
Alcoswitch
AV19 SPL 5A SPOT LED WHITE 24V
Mfr # AV1911D124Q04
Zoro # G800968347
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Action Without
- Voltage Rating 250 VAC
- Tactile No
- Switch Type Pushbutton
- Bushing Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1911D124Q04
- Zoro # G800968347
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Snap Action | Without |
Voltage Rating | 250 VAC |
Tactile | No |
Switch Type | Pushbutton |
Bushing Style | Threaded |
Number of Actuators | Single |
Termination Type | Wire Lugs |
Contact Current Rating | 5 A |
Mounting Type | Panel |
ESD Grounding Terminal | Without |
Dust Proof | Yes |
Actuator Profile | Flush |
Product Type | Switch |
Illuminated | Yes |
Actuator Style | Round |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Case Material | PBT |
Switch Contact Plating Material | Silver |
Support Bracket | Without |
Detent Style | Audible |
Mounting Angle | Vertical |
Process Sealed | Yes |
Operating Function | Push-On/Push-Off |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 0.122in ID, Black, 4ft, PK5 (46-602)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (11584001)
- GE Miniature Circuit Breaker, THQB Series 50A, 2 Pole, 120/240V AC (THQB2150)
- BN PRODUCTS USA Portable Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, Electric Start, 120/240V AC/12V DC (BNG5000)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, Red (9001KR9RH8)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Universal (XB4RFA02)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB5RTA331)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AEGA)
- SCHNEIDER ELECTRIC Light Block Assembly, 22 mm, White (ZB5AVBG1)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AH013)
- EATON Push Button operator, 22 mm, Green (M22M-DRH-G)
- Alcoswitch Push Button Switches