Shop All Push Button Switches
Alcoswitch
AV19 SPL 5A SPOT LED WHITE 12V
Mfr # AV1911D112Q04
Zoro # G900968223
Sold in multiples of 5 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Sealed Yes
- Number of Actuators Single
- Product Type Switch
- Voltage Rating 250 VAC
- Configuration (Pole-Throw) Single Pole - Double Throw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # AV1911D112Q04
- Zoro # G900968223
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Process Sealed | Yes |
Number of Actuators | Single |
Product Type | Switch |
Voltage Rating | 250 VAC |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Operating Function | Push-On/Push-Off |
ESD Grounding Terminal | Without |
Case Material | PBT |
Actuator Profile | Flush |
Mounting Angle | Vertical |
Termination Type | Wire Lugs |
Bushing Style | Threaded |
Switch Contact Plating Material | Silver |
Mounting Type | Panel |
Support Bracket | Without |
Detent Style | Audible |
Tactile | No |
Actuator Style | Round |
Snap Action | Without |
Illuminated | Yes |
Dust Proof | Yes |
Contact Current Rating | 5 A |
Switch Type | Pushbutton |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Junction Box, Box Accessory, Wall Box (5133710U)
- BRAH ELECTRIC Replacement 3P contact kit for General Electric NEMA Size 4 (BEB55153678G002)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BM60-0AA0)
- HUBBELL Tapping Tee, Red, 150AC/DC, Taper Nose (HBL15TR)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Universal (XB4RFA02)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA434)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL434)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AL2)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (E34EX706R)
- SCHLAGE ELECTRONICS Push to Exit Button, Red, Steel (623RD EX)
- EATON Ill Mtn Pb Sil-bzl Extd Blu, 22.5 mm, Blue (M22-DRL-B)
- Alcoswitch Push Buttons & Indicators