Shop All Push Button Switches
Alcoswitch
AV19 SPL 5A SPOT LED RED 24V
Mfr # AV1911D324Q04
Zoro # G600968349
product price: $26.19
/ea
Sold in multiples of 25 for $654.75
$654.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detent Style Audible
- Tactile No
- Switch Type Pushbutton
- Illuminated Yes
- Support Bracket Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1911D324Q04
- Zoro # G600968349
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Detent Style | Audible |
Tactile | No |
Switch Type | Pushbutton |
Illuminated | Yes |
Support Bracket | Without |
Contact Current Rating | 5 A |
Product Type | Switch |
Bushing Style | Threaded |
ESD Grounding Terminal | Without |
Number of Actuators | Single |
Switch Contact Plating Material | Silver |
Mounting Type | Panel |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Dust Proof | Yes |
Process Sealed | Yes |
Voltage Rating | 250 VAC |
Actuator Style | Round |
Snap Action | Without |
Actuator Profile | Flush |
Mounting Angle | Vertical |
Case Material | PBT |
Termination Type | Wire Lugs |
Operating Function | Push-On/Push-Off |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Connector, 1-1/4 In, Straight (TCF125-109AL)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: No (3RT20151AK62)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 100FT Lngth Each, 0.0641" Dia, UL1426, 60 Volts (14STRUL1426KIT100)
- BIG HORN Space Balls, PK 100 (19451)
- SIEMENS Illuminated Push Button Operator, 22 mm, Amber (3SU1051-0BB00-0AA0)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB5AA6)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P35RH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AH5)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Yellow (52BM9W4K)
- EATON Push Button operator, 22 mm, Red (M22M-DH-R)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW153)
- Alcoswitch Push Buttons & Indicators