Shop All Push Button Switches
Alcoswitch
AV19 SPL 5A SPOT LED RED 12V
Mfr # AV1911D312Q04
Zoro # G800968422
product price: $14.99
/ea
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Action Without
- Tactile No
- Termination Type Wire Lugs
- Case Material PBT
- Actuator Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1911D312Q04
- Zoro # G800968422
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Snap Action | Without |
Tactile | No |
Termination Type | Wire Lugs |
Case Material | PBT |
Actuator Style | Round |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Dust Proof | Yes |
Operating Function | Push-On/Push-Off |
Product Type | Switch |
Actuator Profile | Flush |
Switch Contact Plating Material | Silver |
Number of Actuators | Single |
Process Sealed | Yes |
Detent Style | Audible |
Contact Current Rating | 5 A |
Mounting Angle | Vertical |
Mounting Type | Panel |
Bushing Style | Threaded |
Voltage Rating | 250 VAC |
Illuminated | Yes |
ESD Grounding Terminal | Without |
Support Bracket | Without |
Switch Type | Pushbutton |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 50 Ft Extension Cord Green/Red (02548-00-54)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC005)
- LEGRAND Wire Clip, White, Steel, Clips (G3000WC)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DL-R)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB5AW73731B5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AS834)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (LVS-8W)
- EATON Flush Push Button, LED, 22mm (M22-DGL-X)
- EATON Push Button, 22.5 mm, 1NO/1NC, Green (M22-DL-G-K11-230G)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Black (ZB4BA222)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AW3)
- Alcoswitch Push Buttons & Indicators