Shop All Push Button Switches
Alcoswitch
AV19 SPL 5A SPOT LED GREEN 24V
Mfr # AV1911D624Q04
Zoro # G700968539
Sold in multiples of 3 for $78.57
$78.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Pushbutton
- ESD Grounding Terminal Without
- Number of Actuators Single
- Contact Current Rating 5 A
- Mounting Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # AV1911D624Q04
- Zoro # G700968539
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Switch Type | Pushbutton |
ESD Grounding Terminal | Without |
Number of Actuators | Single |
Contact Current Rating | 5 A |
Mounting Type | Panel |
Mounting Angle | Vertical |
Actuator Profile | Flush |
Support Bracket | Without |
Voltage Rating | 250 VAC |
Switch Contact Plating Material | Silver |
Snap Action | Without |
Process Sealed | Yes |
Dust Proof | Yes |
Tactile | No |
Illuminated | Yes |
Operating Function | Push-On/Push-Off |
Product Type | Switch |
Detent Style | Audible |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Termination Type | Wire Lugs |
Bushing Style | Threaded |
Case Material | PBT |
Actuator Style | Round |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, T Style, 1/2" Hub Sz (T050)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1CB32)
- RACO Reducing Bushing, 2" to 1/2" Conduit Size (1152)
- UNISTRUT STRUT SPRING NUT 3/8"" (RP1008EG)
- OMRON Emergency Stop Push Button, 16 mm, 2NC, Red (A165E-S-02)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Green (XB5FW33G5)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BT6D2AV)
- MOTORMITE MOMENTARY PUSH BUTTON WATERPROOF (84822)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BH053)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1001-0AB50-0AA0)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR16)
- Alcoswitch Push Buttons & Indicators