Shop All Push Button Switches
Alcoswitch
AV19 SPL 5A SPOT LED BLUE 12V
Mfr # AV1911D712Q04
Zoro # G600968134
product price: $15.95
/ea
Sold in multiples of 5 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ESD Grounding Terminal Without
- Case Material PBT
- Operating Function Push-On/Push-Off
- Tactile No
- Mounting Angle Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1911D712Q04
- Zoro # G600968134
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
ESD Grounding Terminal | Without |
Case Material | PBT |
Operating Function | Push-On/Push-Off |
Tactile | No |
Mounting Angle | Vertical |
Termination Type | Wire Lugs |
Actuator Style | Round |
Bushing Style | Threaded |
Snap Action | Without |
Support Bracket | Without |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Dust Proof | Yes |
Actuator Profile | Flush |
Mounting Type | Panel |
Contact Current Rating | 5 A |
Switch Contact Plating Material | Silver |
Number of Actuators | Single |
Voltage Rating | 250 VAC |
Process Sealed | Yes |
Detent Style | Audible |
Illuminated | Yes |
Product Type | Switch |
Switch Type | Pushbutton |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (2H4)
- SIGMA ELECTRIC INSL GRNDNG BUSHING 1/2"""" (43381)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DGH-R-GB0)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR9P1GH13)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2D2AB)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, SPDT Relay (SS2402EM-EN)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 2NC, Maintained Push/Turn to Release, Red (XB4BS8444)
- EATON Push Button operator, 30 mm, Green (HT8AEG)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB4RTA3)
- Alcoswitch Push Button Switches